X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Sub-Zero S424GOLH Wine Cooler

Item: S424GOLH
Finish: Panel Ready-Left Hinge

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Unit Capacity 46 Bottle
Control Location Front
Control Type Digital
Adjustable Temperature Control Yes
Interior Light Yes
Defrost Type Automatic
Installation Type Slide-In
Weight 195 lbs
Overall Depth 24"
Overall Height 34"
Overall Width 23-7/8"
Volts/Hertz/Amps 120V/60Hz/15A
Rack Type 6 Racks
Star-K Compliant Yes
Features • Temperature zones range from 39°F to 65°F
• Full-view, UV-resistant glass door—high altitude glass available.
Additional Information • Pannel Ready for Overlay - Sold Separately
CEC Approved Yes