X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Sub-Zero S315WOLH Wine Cooler

Item: S315WOLH
Finish: Panel Ready

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Unit Capacity 26 Bottle
Control Location Base
Control Type Dial
Adjustable Temperature Control Yes
Interior Light Yes
Defrost Type Automatic
Installation Type Built-In
Weight 118 lbs
Overall Depth 24"
Overall Height 34-1/16"
Overall Width 15-1/8"
Volts/Hertz/Amps 120V/60Hz/15A
Rack Type Roller-glide
Features Full-view, UV-resistant, high altitude glass door
Left Hinge
Single temperature zone with range from 45F to 55F
Additional Information Pannel Ready- overlay design