Details and Dimensions
| Sink Installation Type | Self Rimming |
| Length | 13-5/8" |
| Width | 13-5/8" |
| Depth | 5-1/4" |
| Bowl Length | 11-1/2" |
| Bowl Width | 11-1/2" |
| Bowl Depth | 5-1/4" |
| Number of Faucet Holes | 0 Hole |
| Drain Included | No |
| Drain Location | Center |
| Drain Hole Size | 2" |
| Overflow | No |
| Construction | 21 Gauge Stainless Steel |
| Product Specifications |
| Installation Guide |
| Warranty |



