X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Sterling SSP546545SG05 "Finesse" Sliding Shower Door

Item: SSP546545SG05
Finish: Silver


Details and Dimensions

Shower Door Type Bypass
Glass Type Smooth / Clear
Glass Texture Smooth
Construction Tempered Glass and Aluminum
Overall Size 65-1/2 x 45-3/8
Height 65-1/2"
Maximum Width 45-3/8"
Walk Through Dimension 20-1/4''
Features CleanCoat technology
Additional Information For use with Advantage Series 6203 (OC-SS-48) Alcove Shower
View Similar Products