Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Sterling SSC2522SBG0 Single Bowl Kitchen Sink

Item: SSC2522SBG0
Finish: White
Online Availability: Please call for availability.

Details and Dimensions

Sink Installation Type Self Rimming
Number of Bowls 1
Length 25"
Width 22"
Depth 9"
Overall Size 25'' x 22'' x 9''
Bowl Length 21-3/4"
Bowl Width 22"
Bowl Depth 8-3/4"
Number of Faucet Holes 4 Hole
Faucet Included No
Drain Included No
Drain Location Center
Drain Hole Size 3-1/2"
Construction Vikrell
Sink Construction Acrylics
Additional Information Four-hole faucet knockouts are pre-drilled