Sterling SS12010 Undermount Bar Sink
| Item: | SS12010 |
| Finish: | Stainless Steel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $117.58
Details and Dimensions
| Sink Installation Type | Self Rimming |
| Number of Bowls | 1 |
| Length | 16-3/4" |
| Width | 11-3/4" |
| Depth | 5-1/2" |
| Overall Size | 16-3/4'' x 11-3/4'' x 5-1/2'' |
| Bowl Length | 14-11/16" |
| Bowl Width | 9-11/16" |
| Bowl Depth | 4-1/2" |
| Number of Faucet Holes | 0 Hole |
| Drain Location | Center |
| Drain Hole Size | 1-1/2" |
| Construction | Stainless Steel |
| Gauge | 21 |
| Installation Hardware Included | Yes |
| Product Specifications |
| Installation Guide |
| Warranty |


