Sterling SB1552 Self Rimming Bar Sink
| Item: | SB1552 |
| Finish: | Stainless Steel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $87.46
Details and Dimensions
| Sink Installation Type | Self Rimming |
| Number of Bowls | 1 |
| Length | 15" |
| Width | 15" |
| Depth | 5-1/2" |
| Overall Size | 15'' x 15'' x 5-1/2'' |
| Bowl Length | 13-1/4" |
| Bowl Width | 11" |
| Bowl Depth | 5-1/2" |
| Number of Faucet Holes | 2 Hole |
| Faucet Hole Diameter | 1-7/16" |
| Drain Location | Center |
| Drain Hole Size | 2" |
| Construction | Stainless Steel |
| Gauge | 23 |
| Sound Reduction | Yes |
| Installation Hardware Included | Yes |
| Features | • SilentShield- sound-absorption |
| Product Specifications |
| Installation Guide |
| Warranty |


