X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Sterling SB1551 Self Rimming Bar Sink

Item: SB1551
Finish: Stainless Steel
Online Availability: Available for immediate shipment

List Price: $82.25

Price: $71.48



Details and Dimensions

Sink Installation Type Self Rimming
Number of Bowls 1
Length 15"
Width 15"
Depth 5-1/2"
Overall Size 15'' x 15'' x 5-1/2''
Bowl Length 13-1/4"
Bowl Width 11"
Bowl Depth 5-1/2"
Number of Faucet Holes 1 Hole
Faucet Hole Diameter 1-7/16"
Drain Location Center
Drain Hole Size 2"
Construction Stainless Steel
Gauge 23
Sound Reduction Yes
Installation Hardware Included Yes
Features SilentShield - sound absorption