Back to Search Results
Ferguson.com Home
>
Shower Bases / Wall Kits
>
Tub Wall Kits
> Sterling
>
S7204410047
Sterling S7204410047 "Neo" Shower Wall Kit
| Item: | S7204410047 |
| Finish: | Almond |
| Select Finish: |
Price: $289.29 (Pricing is for Almond)
Details and Dimensions
| Configuration | Shower |
| Width | 40-1/4" |
| Depth | 40-1/4" |
| Height | 80-1/8" |
| Number Of Pieces | 3 |
| Construction | Vikrell |
| Warranty |


