X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Sterling S712241000 "Ensemble" Tub Wall Kit

Item: S712241000
Finish: White
Select Finish:


Details and Dimensions

Configuration Tub & Shower
Width 60"
Depth 33-1/4"
Height 55-1/4"
Number Of Pieces 3
Construction Vikrell
Features Curve Design
Includes Curve Bath/Shower - Wall Set