Back to Search Results
Ferguson.com Home
>
Shower Bases / Wall Kits
>
Tub Wall Kits
> Sterling
>
S7122410047
Sterling S7122410047 "Ensemble" Tub Wall Kit
| Item: | S7122410047 |
| Finish: | Almond |
| Select Finish: |
Price: $295.10 (Pricing is for Almond)
Details and Dimensions
| Configuration | Tub & Shower |
| Width | 60" |
| Depth | 33-1/4" |
| Height | 55-1/4" |
| Number Of Pieces | 3 |
| Construction | Vikrell |
| Features | • Curve Design |
| Includes | Curve Bath/Shower - Wall Set |
| Warranty |


