Back to Search Results
Ferguson.com Home
>
Shower Bases / Wall Kits
>
Tub Wall Kits
> Sterling
>
S711641000
Details and Dimensions
| Configuration | Tub & Shower |
| Length | 36" |
| Width | 60" |
| Number Of Pieces | 3 |
| Construction | Vikrell |
| Warranty |



