Sterling S711441230 "Accord" Shower Wall Kit

Item: S711441230
Finish: White

Price: $935.43

In-Store Only Find your nearest Ferguson store

Call or visit your nearest Ferguson Showroom for local availability.



Details and Dimensions

Configuration Tub & Shower
Length 56-1/4"
Width 60"
Depth 31-1/4"
Number Of Pieces 3
Construction Vikrell