Back to Search Results
Ferguson.com Home
>
Shower Bases / Wall Kits
>
Tub Wall Kits
> Sterling
>
S7114410696
Sterling S7114410696 "Accord" Tub Wall Kit
| Item: | S7114410696 |
| Finish: | Biscuit |
| Select Finish: |
Price: $371.13 (Pricing is for Biscuit)
Details and Dimensions
| Configuration | Tub & Shower |
| Length | 56-1/4" |
| Width | 60" |
| Depth | 31-1/4" |
| Number Of Pieces | 3 |
| Construction | Vikrell |
| Warranty |


