Back to Search Results
Ferguson.com Home
>
Shower Bases / Wall Kits
>
Tub Wall Kits
> Sterling
>
S7112410096
Sterling S7112410096 "Ensemble" Tub Wall Kit
| Item: | S7112410096 |
| Finish: | Biscuit |
| Select Finish: |
Price: $308.26 (Pricing is for Biscuit)
Details and Dimensions
| Configuration | Tub & Shower |
| Length | 33-1/2" |
| Width | 60" |
| Depth | 55-1/4" |
| Number Of Pieces | 3 |
| Construction | Vikrell |
| Features | • Tile Design |
| Warranty |


