Back to Search Results
Ferguson.com Home
>
Shower Bases / Wall Kits
>
Tub Wall Kits
> Sterling
>
S711041000
Sterling S711041000 "Ensemble" Tub Wall Kit
| Item: | S711041000 |
| Finish: | White |
| Select Finish: |
Price: $271.63 (Pricing is for White)
Details and Dimensions
| Configuration | Tub & Shower |
| Length | 37-1/2" |
| Width | 60" |
| Depth | 54-1/2" |
| Number Of Pieces | 3 |
| Construction | Vikrell |
| Warranty |


