X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Sterling S710441000 "Performa" Tub Wall Kit

Item: S710441000
Finish: White
Select Finish:

List Price: $380.85

Price: $314.20 (Pricing is for White)

In-Store Only Find your nearest Ferguson store

Call or visit your nearest Ferguson Showroom for local availability.



Details and Dimensions

Configuration Tub & Shower
Length 30"
Width 60"
Depth 60-1/4"
Number Of Pieces 3
Construction Vikrell
Features Durable high-gloss finish