X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Sterling S620441000 "Advantage" Tub Wall Kit

Item: S620441000
Finish: White
Select Finish:

Price: Not Available Online

In-Store Only Find your nearest Ferguson store

Call or visit your nearest Ferguson Showroom for local availability.



Details and Dimensions

Configuration Tub & Shower
Length 35-1/4"
Width 60"
Depth 59-1/4"
Number Of Pieces 3
Construction Vikrell
Features Tile Design
Includes Complete 3-piece wall set