Sterling S620341000 "Advantage" Shower Wall Kit

Item: S620341000
Finish: White
Select Finish:

Price: $305.33 (Pricing is for White)

In-Store Only Find your nearest Ferguson store

Call or visit your nearest Ferguson Showroom for local availability.



Details and Dimensions

Configuration Shower
Length 35-1/4"
Width 48"
Depth 55-1/4"
Number Of Pieces 3
Construction Vikrell
Includes Complete 3-piece wall set