Back to Search Results
Ferguson.com Home
>
Shower Bases / Wall Kits
>
Tub Wall Kits
> Sterling
>
S620151000
Sterling S620151000 Tub Wall Kit
| Item: | S620151000 |
| Finish: | White |
| Select Finish: |
Price: $164.26 (Pricing is for White)
Details and Dimensions
| Configuration | Tub & Shower |
| Width | 35-1/4" |
| Depth | 67" |
| Number Of Pieces | 2 |
| Construction | Vikrell |
| Includes | Includes end wall set only |
| Additional Information | equires back wall to complete installation |
| Warranty |


