Back to Search Results
Ferguson.com Home
>
Shower Bases / Wall Kits
>
Tub Wall Kits
> Sterling
>
S620121000
Sterling S620121000 Tub Wall Kit
| Item: | S620121000 |
| Finish: | White |
| Select Finish: |
Price: $149.28 (Pricing is for White)
Details and Dimensions
| Configuration | Tub & Shower |
| Width | 32" |
| Depth | 67" |
| Number Of Pieces | 1 |
| Construction | Vikrell |
| Includes | Back Wall Only |
| Additional Information | requires end wall set to complete installation |
| Warranty |


