X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Sterling S610441000 "All Pro" Tub Wall Kit

Item: S610441000
Finish: White
Select Finish:

Price: Not Available Online

In-Store Only Find your nearest Ferguson store

Call or visit your nearest Ferguson Showroom for local availability.



Details and Dimensions

Configuration Tub & Shower
Length 31-1/2"
Width 60"
Depth 59"
Number Of Pieces 3
Construction Vikrell