Sterling S610341060 "Advantage" Tub Wall Kit

Item: S610341060
Finish: White

Price: $312.88

In-Store Only Find your nearest Ferguson store

Call or visit your nearest Ferguson Showroom for local availability.



Details and Dimensions

Configuration Tub & Shower
Length 30"
Width 60"
Depth 56-1/4"
Number Of Pieces 3
Construction Vikrell
Overall Size 60 x 30 x 56-1/4