Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Sterling S542559NG05 "Finesse" Sliding Shower Door

Item: S542559NG05
Finish: Silver

List Price: $471.10

Price: $405.25

Not Available Online

 Find Your Nearest Showroom to place an order.

Details and Dimensions

Shower Door Type Bypass
Glass Type Smooth / Clear
Glass Texture Smooth
Glass Thickness 6mm
Construction Tempered Glass and Aluminum
Overall Size 55-1/2 x 59-5/8
Height 55-1/2"
Maximum Width 59-5/8"
Walk Through Dimension 27-7/8''
Features CleanCoat technology