Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Sterling S44612896 "Sacramento" Wall Hung Bathroom Sink

Item: S44612896
Finish: Biscuit
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

Price: Not Available Online

Details and Dimensions

Sink Installation Type Wall Mount
Faucet Hole Configuration 8'' Widespread
Faucet Centers 8''
Length 19-7/16"
Width 18-1/4"
Depth 34"
Overall Size 19-7/16 x 18-1/4 x 34
Bowl Length 18-1/4"
Bowl Width 11-5/8"
Bowl Depth 4"
Sink Shape Oval
Number of Faucet Holes 3 Hole
Faucet Hole Diameter 1-3/8"
Drain Included No
Drain Location Center
Drain Hole Size 1-3/4"
Overflow Yes
Overflow Location Back
Construction Vitreous China
Number of Bowls 1