X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Sterling S4461240 "Sacramento" Pedestal Basin

Item: S4461240
Finish: White
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Width 18-1/4"
Length 19-7/16"
Construction Vitreous China
Number of Faucet Holes 3 Hole
Faucet Hole Configuration 4'' Centerset
Bowl Depth 4"
Bowl Length 18-1/4"
Bowl Width 11-5/8"
Sink Installation Type Wall Mount
Depth 34"
Drain Hole Size 1-3/4"
Drain Included No
Drain Location Center
Faucet Centers 4''
Faucet Hole Diameter 1-1/4"
Faucet Included No
Number of Bowls 1
Overall Size 19-7/16 x 18-1/4 x 34
Overflow Yes
Overflow Location Back
Shape Oval