X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Sterling S4461210 "Sacramento" Pedestal Basin

Item: S4461210
Finish: White
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

Price: Not Available Online




Details and Dimensions

Width 18-1/4"
Length 19-7/16"
Construction Vitreous China
Number of Faucet Holes 1 Hole
Faucet Hole Configuration Single Hole
Bowl Depth 4"
Bowl Length 18-1/4"
Bowl Width 11-5/8"
Sink Installation Type Pedestal
Depth 34"
Drain Hole Size 1-3/4"
Drain Included No
Faucet Hole Diameter 1-3/8"
Faucet Included No
Number of Bowls 1
Overall Size 19-7/16 x 18-1/4 x 34
Overflow Yes