Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Sterling S4420500 "Wescott" Undermount Bathroom Sink

Item: S4420500
Finish: White
Online Availability: Available for immediate shipment
Select Finish:

Details and Dimensions

Sink Installation Type Undermount
Faucet Hole Configuration Undermount / No Faucet Holes
Length 19-5/8"
Width 17-1/4"
Depth 8"
Overall Size 19-5/8 x 17-1/4 x 8
Bowl Length 17"
Bowl Width 15"
Bowl Depth 4"
Sink Shape Oval
Number of Faucet Holes 0 Hole
Drain Included No
Drain Location Center
Drain Hole Size 1-3/4"
Overflow Yes
Overflow Location Front
Construction Vitreous China
Sink Construction China / Ceramics
ADA Compliant Yes
Number of Bowls 1