X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Sterling S4420440 "Elliot" Self Rimming Bathroom Sink

Item: S4420440
Finish: White
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Sink Installation Type Self Rimming
Faucet Hole Configuration 4'' Centerset
Faucet Centers 4''
Length 20-1/4"
Width 17-7/8"
Depth 8-1/2"
Overall Size 20-1/4 x 17-7/8 x 8-1/2
Bowl Length 16"
Bowl Width 10-1/2"
Bowl Depth 4-1/2"
Sink Shape Oval
Number of Faucet Holes 3 Hole
Faucet Hole Diameter 1-3/16"
Drain Included No
Drain Location Center
Drain Hole Size 1-3/4"
Overflow Yes
Overflow Location Front
Construction Vitreous China
ADA Compliant Yes
Number of Bowls 1