Sterling S4420400 "Wescott" Undermount Bathroom Sink
| Item: | S4420400 |
| Finish: | White |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $57.79 (Pricing is for White)
Details and Dimensions
| Sink Installation Type | Undermount |
| Length | 17-1/4" |
| Width | 19-5/8" |
| Depth | 8" |
| Overall Size | 19-5/8 x 17-1/4 x 8 |
| Bowl Length | 13" |
| Bowl Width | 17" |
| Bowl Depth | 4" |
| Number of Faucet Holes | 0 Hole |
| Drain Included | No |
| Drain Location | Center |
| Drain Hole Size | 1-3/4" |
| Overflow | Yes |
| Overflow Location | Front |
| Construction | Vitreous China |
| ADA Compliant | Yes |
| Product Specifications |
| Installation Guide |
| Warranty |


