Sterling S4420340 "Worthington" Wall Hung Bathroom Sink

Item: S4420340
Finish: White
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

Price: $115.38



Details and Dimensions

Sink Installation Type Wall Mount
Faucet Hole Configuration 4'' Centerset
Faucet Centers 4''
Length 21-3/4"
Width 20-15/16"
Depth 12-3/8"
Overall Size 20-15/16 x 21-3/4 x 12-3/8
Bowl Length 14-1/4"
Bowl Width 13"
Bowl Depth 3"
Number of Faucet Holes 3 Hole
Faucet Hole Diameter 1-3/16"
Drain Included No
Drain Location Center
Drain Hole Size 1-3/4"
Overflow Yes
Overflow Location Back
Construction Vitreous China
Features • Drilled for concealed arm carrier