X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Sterling S442007U0 "Stinson" Undermount Bathroom Sink

Item: S442007U0
Finish: White
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

Price: Not Available Online




Details and Dimensions

Sink Installation Type Undermount
Faucet Hole Configuration Undermount / No Faucet Holes
Length 20"
Width 14"
Depth 7-1/8"
Overall Size 20 x 14 x 7-1/8
Bowl Length 18-3/16"
Bowl Width 12-3/16"
Bowl Depth 5"
Sink Shape Rectangle
Number of Faucet Holes 0 Hole
Drain Included No
Drain Location Center
Drain Hole Size 1-3/4"
Overflow Yes
Overflow Location Back
Construction Vitreous China
ADA Compliant Yes
Number of Bowls 1