X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Sterling S4419040 "Modesto" Self Rimming Bathroom Sink

Item: S4419040
Finish: White
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Sink Installation Type Self Rimming
Faucet Hole Configuration 4'' Centerset
Faucet Centers 4''
Length 19"
Width 19"
Depth 8"
Overall Size 19 x 19 x 8
Bowl Length 15-3/4"
Bowl Width 12-5/8"
Bowl Depth 4-7/8"
Sink Shape Round
Number of Faucet Holes 3 Hole
Faucet Hole Diameter 1-3/16"
Drain Included No
Drain Location Center
Drain Hole Size 1-3/4"
Overflow Yes
Overflow Location Back
Construction Vitreous China
Sink Construction China / Ceramics
ADA Compliant Yes
Number of Bowls 1