X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Sterling S4025320 "Riverton" Two Piece Toilet

Item: S4025320
Finish: White
Online Availability: Discontinued

Discontinued, please call.


Details and Dimensions

Toilet Configuration Two Piece
Toilet Bowl Type Elongated bowl
Toilet Installation Type Floor Mounted
Height to Rim 15"
ADA Height Yes
Width 18-1/8"
Depth 29-1/4"
Flush Type Gravity Flush
Flush Technology Proforce
Gallons Per Flush 1.6
Rough In Dimension 12"
Toilet Seat Included No
Trip Lever Included Yes
Trip Lever Placement Left Front
Trip Lever Finish Chrome
Concealed Trapway No
Trapway Finish Glazed
Trapway Size 2"
Skirt Type Non-Skirted
Construction Vitreous China
ADA Compliant Yes
Eco Friendly Water Efficient