Sterling S4025220 "Riverton" Two Piece Toilet
| Item: | S4025220 |
| Finish: | White |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $159.80 (Pricing is for White)
Details and Dimensions
| Toilet Configuration | Two Piece |
| Toilet Bowl Type | Elongated bowl |
| Toilet Installation Type | Floor Mounted |
| Height to Rim | 15" |
| Width | 18-1/8" |
| Depth | 29-1/4" |
| Flush Type | Gravity Flush |
| Flush Technology | Proforce |
| Gallons Per Flush | 1.6 |
| Rough In Dimension | 12" |
| Toilet Seat Included | No |
| Trip Lever Included | Yes |
| Trip Lever Placement | Left Front |
| Trip Lever Finish | Chrome |
| Concealed Trapway | No |
| Trapway Finish | Glazed |
| Trapway Size | 2" |
| Skirt Type | Non-Skirted |
| Construction | Vitreous China |
| Eco Friendly | Water Efficient |
| Product Specifications |
| Installation Guide |
| Warranty |


