Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Sterling S4023750 "Stinson" Two Piece Toilet

Item: S4023750
Finish: White
Online Availability: Please call for availability.
Select Finish:

Details and Dimensions

Toilet Configuration Two Piece
Toilet Bowl Type Elongated bowl
Toilet Installation Type Floor Mounted
Height to Rim 16-1/2"
Width 17-7/16"
Depth 29"
Flush Type Gravity Flush
Flush Technology Proforce
Gallons Per Flush 1.6
Rough In Dimension 12"
Toilet Seat Included No
Trip Lever Included Yes
Trip Lever Placement Left Front
Trip Lever Finish Chrome
Concealed Trapway No
Trapway Finish Glazed
Trapway Size 2"
Skirt Type Non-Skirted
Construction Vitreous China
Eco Friendly Water Sense
CEC Approved No