Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Sterling S4020880 "Rockton" Two Piece Toilet

Item: S4020880
Finish: White
Online Availability: Available for immediate shipment
Select Finish:

Details and Dimensions

Toilet Configuration Two Piece
Toilet Bowl Type Elongated bowl
Toilet Installation Type Floor Mounted
Height to Rim 16-1/2"
ADA Height Yes
Width 13-5/8"
Depth 31"
Flush Type Gravity Flush
Flush Technology Dual Force
Gallons Per Flush 1.6
Rough In Dimension 12"
Toilet Seat Included No
Trip Lever Included Yes
Trip Lever Placement Top
Trip Lever Finish Chrome
Concealed Trapway No
Trapway Finish Glazed
Trapway Size 2"
Skirt Type Non-Skirted
Construction Vitreous China
Eco Friendly Water Sense
CEC Approved No