X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Sterling S1505D42NG10 "Vista" Sliding Shower Door

Item: S1505D42NG10
Finish: Chrome

Price: Not Available Online

In-Store Only Find your nearest Ferguson store

Call or visit your nearest Ferguson Showroom for local availability.



Details and Dimensions

Shower Door Type Swing
Handing For right-side or left-side opening
Glass Type Pebbled Textured
Glass Texture Textured
Construction Tempered Glass and Aluminum
Overall Size 65-1/2 x 42
Height 65-1/2"
Maximum Width 42"
Walk Through Dimension 24-13/16''
Additional Information Door Swings Outward
Maximum 3-1/2" width adjustability