Sterling S146314NA "Middleton" Single Bowl Kitchen Sink

Item: S146314NA
Finish: Stainless Steel
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

Price: $78.95



Details and Dimensions

Sink Installation Type Self Rimming
Number of Bowls 1
Length 25"
Width 22"
Depth 6"
Overall Size 25'' x 22'' x 6''
Bowl Length 23"
Bowl Width 15-1/4"
Bowl Depth 6"
Number of Faucet Holes 4 Hole
Faucet Hole Diameter 1-7/16"
Faucet Included No
Drain Included No
Drain Location Center
Drain Hole Size 3-5/8"
Construction Stainless Steel
Gauge 23
Sound Reduction Yes
Installation Hardware Included Yes
Features • SilentSheild Sound Sound Absorption