Sterling S11867ST Rinse Basket/Basin Rack
| Item: | S11867ST |
| Finish: | Stainless Steel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $36.67
Details and Dimensions
| Width | 26-7/8" |
| Length | 13-3/8" |
| Construction | Stainless Steel |
| Fits These Models | 11600 |
| Overall Size | 26-7/8 x 13-3/8 |
| Warranty |


