X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Sterling S11860 Vessel Style Bathroom Sink

Item: S11860
Finish: White


Details and Dimensions

Sink Installation Type Self Rimming
Faucet Hole Configuration No Faucet Holes
Length 13-1/4"
Width 10-1/2"
Depth 5"
Overall Size 13-1/4 x 10-1/2 x 5
Bowl Length 13-1/4"
Bowl Width 10-1/2"
Bowl Depth 5"
Sink Shape Oval
Number of Faucet Holes 0 Hole
Drain Included No
Drain Location Center
Drain Hole Size 1-1/2"
Construction 22 Gauge Stainless Steel
Sink Construction Metals
Features SilentShieldTM sound-absorption technology
Number of Bowls 1