X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Sterling S118504NA "SouthHaven" Double Bowl Kitchen Sink

Item: S118504NA
Finish: Stainless Steel
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

Price: Not Available Online



Details and Dimensions

Sink Installation Type Self Rimming
Number of Bowls 2
Length 33"
Width 22"
Depth 8-1/2"
Overall Size 33'' x 22'' x 8-1/2''
Bowl Length 14"
Bowl Width 15-1/8"
Bowl Depth 8-1/2"
Second Bowl Length 14"
Second Bowl Width 15-1/8"
Second Bowl Depth 8-1/2"
Number of Faucet Holes 4 Hole
Faucet Hole Diameter 1-7/16"
Faucet Included No
Drain Included No
Drain Location Center
Drain Hole Size 3-5/8"
Construction Stainless Steel
Gauge 18
Sound Reduction Yes
Installation Hardware Included Yes
Features SilentSheild Sound Sound Absorption