X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Sterling S118110 Self Rimming Bathroom Sink

Item: S118110
Finish: Stainless Steel
Online Availability: Available for immediate shipment

List Price: $120.25

Price: $104.50



Details and Dimensions

Sink Installation Type Self Rimming
Faucet Hole Configuration No Faucet Holes
Length 13-1/4"
Width 10-1/2"
Depth 5"
Overall Size 13-1/4 x 10-1/2 x 5
Bowl Length 13-1/4"
Bowl Width 10-1/2"
Bowl Depth 5"
Sink Shape Oval
Number of Faucet Holes 0 Hole
Drain Included No
Drain Location Center
Drain Hole Size 1-1/2"
Construction Stainless Steel
Sink Construction Metals
Installation Hardware Included Yes
Features SilentSheild Sound Sound Absorption
Gauge 22
Number of Bowls 1
Sound Reduction Yes