X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Sterling SSP2275A38N "Intrigue" Swing Shower Door

Item: SSP2275A38N
Finish: Nickel
Select Finish:

List Price: $598.05

Price: $564.56 (Pricing is for Nickel)

In-Store Only Find your nearest Ferguson store

Call or visit your nearest Ferguson Showroom for local availability.



Details and Dimensions

Shower Door Type Corner
Handing Right or Left Handed
Glass Type Smooth / Clear
Glass Texture Smooth
Construction Tempered Glass and Aluminum
Overall Size 72 x 36-1/8
Height 72"
Maximum Width 36-1/8"
Walk Through Dimension 22-1/8''
Fits These Models Intrigue 39" neo-angle shower unit