Sterling SSP2270A38S "Intrigue" Swing Shower Door

Item: SSP2270A38S
Finish: Silver

Price: $489.84

In-Store Only Find your nearest Ferguson store

Call or visit your nearest Ferguson Showroom for local availability.



Details and Dimensions

Shower Door Type Corner
Handing right-side or left-side
Glass Type Pebbled
Glass Texture Textured
Construction Tempered Glass and Aluminum
Overall Size 72 x 36-1/8
Height 72"
Length 15-13/16"
Maximum Width 36-1/8"
Walk Through Dimension 22-1/8''
Fits These Models Intrigue 39" neo-angle shower unit
Features • Space Saving Corner Unit