X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Sterling Industries SIDM1990 "Merrion" Square/Rectangular Mirror

Item: SIDM1990
Finish: Wheling Antique Gold
Online Availability: Available for immediate shipment

List Price: $375.00

Price: $250.13



Details and Dimensions

Height 53"
Width 9"
Construction Polyurethane
Features Sold in Two-Pack