X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Sterling Industries SIDM1938 "Escher" Oval Mirror

Item: SIDM1938
Finish: Silver Leaf
Online Availability: Please call for availability.

List Price: $516.00

Price: $344.17



Details and Dimensions

Height 28"
Width 43"
Construction Polyurethane
Weight 13 lbs