X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Sterling Industries SIDM1928 "Bronville" Oval Mirror

Item: SIDM1928
Finish: Antique Gold Leaf
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 23"
Width 15"
Construction Polyurethane
Weight 5 lbs