X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Sterling Industries SIDM2062 Unique Shaped Mirror

Item: SIDM2062
Finish: Mirror
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Overall Height 1"
Overall Length 41"
Overall Depth 26"
Construction Mirror