X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Sterling Industries SIDM2060 Unique Shaped Mirror

Item: SIDM2060
Finish: Mirror
Online Availability: Available for immediate shipment

List Price: $297.00

Price: $198.10



Details and Dimensions

Overall Height 1"
Overall Length 38"
Overall Depth 26"
Construction Mirror